noscriptAdvance AT175 Duct Tape, Polycloth, Black, 50mm x 50m 219215 | Cromwell Tools

Advance

AT175 Duct Tape, Polycloth, Black, 50mm x 50m

SKU:

ADT9810060K

MPN:

219215

£11.49

Ex VAT

£13.79

Inc VAT

IN STOCK (50+)

    Product Details

    Highly durable, strong-sealing cloth tape.


    Features and Benefits
    • Strong, reliable cloth tape
    • Available in multiple colours, perfect for colour coding
    • Forms a strong bond on most surfaces
    • Breaking load of 32 N.cm


    Typical Applications
    • Building Sites: a strong, waterproof, cloth tape boasting ample strength to perform a range of jobs on site including joining polythene sheeting, masking off during renovation or repair on metal, wooden and concrete surfaces
    • HVAC Engineers: for sealing metal or plastic ducting, cladding and unfaced fibre panels
    • Engineering/Maintenance: heavy duty metal protection during spraying or blasting; sealing metal or plastic drums and kegs


    Product Documents
    Product Specification
    Attribute
    Value

    Adhesive Material

    Rubber Resin

    Brand

    Advance

    Breaking Load

    32N.cm

    Colour

    Black

    ECLASS Code

    23330207

    Elongation

    24%

    Length

    50m

    Material

    Polycloth

    Maximum Operating Temperature

    45°C

    MFR Part No.

    119028

    Minimum Operating Temperature

    10°C

    Series

    AT175

    Tape Thickness

    0.23mm

    UNSPSC Code

    31201523

    Width

    50mm