£11.49
Ex VAT
£13.79
Inc VAT
6 Variations Available
Product Details
Product Specification
Product Documents
Highly durable, strong-sealing cloth tape.
Features and Benefits
• Strong, reliable cloth tape
• Available in multiple colours, perfect for colour coding
• Forms a strong bond on most surfaces
• Breaking load of 32 N.cm
Typical Applications
• Building Sites: a strong, waterproof, cloth tape boasting ample strength to perform a range of jobs on site including joining polythene sheeting, masking off during renovation or repair on metal, wooden and concrete surfaces
• HVAC Engineers: for sealing metal or plastic ducting, cladding and unfaced fibre panels
• Engineering/Maintenance: heavy duty metal protection during spraying or blasting; sealing metal or plastic drums and kegs
Attribute | Value |
---|---|
Adhesive Material | Rubber Resin |
Brand | Advance |
Breaking Load | 32N.cm |
Colour | Blue |
ECLASS Code | 23330207 |
Elongation | 24% |
Length | 50m |
Material | Polycloth |
Maximum Operating Temperature | 45°C |
MFR Part No. | 120383 |
Minimum Operating Temperature | 10°C |
Series | AT175 |
Tape Thickness | 0.23mm |
UNSPSC Code | 31201523 |
Width | 50mm |