£20.79
Ex VAT
£24.95
Inc VAT
3 Variations Available
Product Details
Product Specification
Conforms to DEF STAN reference 81-145 2a, RoHS Compliant.
AT180 is a strong and clean peel* polythene extruded gloss cloth tape coated with an aggressive pressure sensitive solvent free rubber - resin adhesive.
AT180 is a highly versatile cloth tape that performs exceptionally well in external conditions because of its water and abrasion resistant properties. It adheres very well over a wide temperature range from -50°C to +80°C. Highly conformable, AT180 is great for high temperature duct sealing and has a breaking load of 65 N.cm.
Attribute | Value |
---|---|
Adhesive Material | Rubber Resin |
Brand | Advance |
Breaking Load | 65N.cm |
Colour | Black |
ECLASS Code | 23330207 |
Elongation | 30% |
Length | 50m |
Material | Polyethylene Coated Cloth |
Maximum Operating Temperature | 45°C |
MFR Part No. | AT180 |
Minimum Operating Temperature | 10°C |
Series | AT180 |
Tape Thickness | 0.28mm |
UNSPSC Code | 31201523 |
Width | 75mm |