noscriptAT30 Polythylene Builders Tapes | Cromwell Tools

Advance

AT30 Polythylene Builders Tapes

3 Variations

Easy unwind water resistant tape with good low temperature performance. Used for damp proof membrane joining and joining and sealing polythene sheeting. Conforms to DEF STAN 75-1.

Breaking load: 16 N/cm
Elongation: 300%
Adhesion to steel/Self: 2.6/2.2 N/cm
Service temp: -40 to +90C