£31.99
Ex VAT
£38.39
Inc VAT
3 Variations Available
Product Details
Product Specification
Product Documents
AT4001 is a single-sided woven glass cloth tape with a rubber thermosetting solvent based rubber - resin adhesive used in electrical insulation of coils, insulation of square conductors in traction motors and generators and tensional strapping of coils and armature windings.
It has a high temperature resistance to 130˚C and high mechanical strength making it a very strong tape to support a weight. AT4001 meets the flame retardency requirements of UL510 and conforms to BS EN 60454-3-8 Type 1.
Attribute | Value |
---|---|
Brand | Advance |
Breaking Load | 280N.cm |
Colour | Natural |
ECLASS Code | 23330207 |
Elongation | 5% |
Length | 55m |
Material | Glass Cloth |
Maximum Operating Temperature | 40°C |
MFR Part No. | 158058 |
Minimum Operating Temperature | 10°C |
Tape Thickness | 0.18mm |
UNSPSC Code | 31201523 |
Width | 25mm |