£35.79
Ex VAT
£42.95
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
AT526 is a 35 micron copper foil coated with a conductive thermosetting solvent based acrylic adhesive supplied on a removable silicone release liner.
Suitable for EMI / RFI and static shielding applications, this tape can be easily soldered and withstands extreme low and high temperature (from -20°C to +155°C).
AT526 has been tested in accordance with:
ASTM D-1000 and meets BS EN 60454 - Part 2 test methods (formerly VDE 0340, BS 3924).
AT526 has also been tested and meets flame retardency requirements of UL 510 (UL guide OANZ 2, File number E 86214 (M).
Attribute | Value |
---|---|
Brand | Advance |
ECLASS Code | 23330207 |
Length | 33m |
Material | Copper |
MFR Part No. | 233823 |
Tape Thickness | 0.035mm |
UNSPSC Code | 31201523 |
Width | 19mm |