noscriptAT6102 White Polythene Builders Tapes | Cromwell Tools

Advance

AT6102 White Polythene Builders Tapes

3 Variations

A polythene film coated with a clean peel, pressure sensitive adhesive. Used for protection, masking and joining of sheeting to delicate surfaces during renovation, the protection of finished goods in production or during transit, masking off during sign writing and painting of buses, trucks etc. Easy to unwind and tear. Clean peel from most surfaces. UV and frost resistant. Environmentally responsible choice.

Breaking load: 15 N/cm
Elongation: 200%
Adhesion to steel: 1.3 N/cm
Service temp: -40 to 60°C
Application Temperature: 0 to 40°C
Storage Temperature: 12 to 25°C