£14.99
Ex VAT
£17.99
Inc VAT
Product Details
Product Specification
Product Documents
This nuclear polythene extruded cloth tape is coated with an aggressive, solvent free rubber resin adhesive. It has been specially designed for use in nuclear power plants and submarines as it is ideal for protecting stainless steel pipework. The tape is manufactured on a plastic core, which ensures low halogen and excellent protection against contamination. This nuclear tape is easy tear, and is also versatile, being suitable for sealing overalls, bags and sheets.
Features and Benefits
• Low halogen content
• Easy Tear
• Water and abrasion resistant
• Versatile applicability
Typical Applications
• Joining sheeting
• Sealing bags
• Protecting stainless steel pipework
• Sealing protective overalls
Attribute | Value |
---|---|
Adhesive Material | Synthetic Rubber Resin |
Brand | Advance |
Colour | White |
ECLASS Code | 23330207 |
Length | 50m |
Material | Polyethylene Coated Cloth |
MFR Part No. | 200230 |
Series | AT712 |
Tape Thickness | 0.27mm |
UNSPSC Code | 31201523 |
Width | 50mm |