£12.49
Ex VAT
£14.99
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
Part of the DT series of duct tape from 3M™, these heavy duty tapes are manufactured from a polyethylene film laminated cloth with a synthetic/natural rubber adhesive blend. Available in either black or silver, the tape is designed to resist curling and can be hand torn with ease. The product has the ability to attach to numerous substrates, including plastic. Finished with low tack roll edges to keep the edges staying cleaner for less surface contamination and less waste.
Features and Benefits
• Versatile with good hold for everyday use in challenging applications where consistency and hold is key
• Sticks immediately and stays on irregular surfaces without lifting, even on most plastics for versatility of use
• Water-resistant polyethylene backing is both wear and light abrasion resistant for durability
• Moisture-resistant seal in many containment situations, such as attaching heavy poly draping and pipe sealing for bolstered scope of use
• 49 N.cm breaking load for strength
• Available in black and silver to suit your preferences
Typical Applications
• Hanging polyethylene drapes
• Taping/splicing insulation
• Capping pipe
• Securing conduit ends
• Temporary repair
Attribute | Value |
---|---|
Adhesive Material | Rubber |
Brand | 3M |
Breaking Load | 49N.cm |
Colour | Black |
EAN | 0689330172283 |
ECLASS Code | 23330207 |
Elongation | 20% |
Length | 55m |
Material | Polyethylene Coated Cloth |
Maximum Operating Temperature | 27°C |
MFR Part No. | 7100158377 |
Minimum Operating Temperature | 16°C |
Series | DT11 |
Tape Thickness | 0.27mm |
UNSPSC Code | 31201523 |
Width | 48mm |