£3.79
Ex VAT
£4.55
Inc VAT
4 Variations Available
Product Details
Product Specification
Product Documents
Comprised of polyethylene film laminated to cloth with a synthetic and natural rubber adhesive blend, the DT8 series of all purpose duct tapes are designed for light to medium duty holding. Available in either black or silver and in lengths of 23 and 55m, the tape is designed to be hand torn and applied quickly and easily to your desired surface to combine high instant adhesion and maximum conformability.
Features and Benefits
• Boasts an extremely strong natural rubber adhesive that provides instant adhesion to a wide variety of surfaces, including metal, glass, plastic, and sealed concrete for ultimate versatility of use
• Woven cloth scrim means that the product can be hand torn quickly and easily to use only your desired amount
• Conformable backing makes the tape suitable for use on contoured surfaces for a wide scope of use
• The tapes are suited for light duty holding and bundling applications for a wide variety of materials and substrates
• 40.7 N.cm breaking load for strength
• Available in black and silver as well as in two lengths to suit your preferences and needs
Typical Applications
• Taping/splicing insulation
• Capping pipe
• Securing conduit ends
• Temporary repair
• Hanging polyethylene drapes
Attribute | Value |
---|---|
Adhesive Material | Rubber |
Brand | 3M |
Breaking Load | 40.7N.cm |
Colour | Black |
ECLASS Code | 23330207 |
Elongation | 20% |
Length | 23m |
Material | Polyethylene Coated Cloth |
Maximum Operating Temperature | 27°C |
MFR Part No. | 7100174105 |
Minimum Operating Temperature | 16°C |
Series | DT8 |
Tape Thickness | 0.2mm |
UNSPSC Code | 31201523 |
Width | 48mm |