noscriptAvon Duct Tape, Aluminium Foil, Silver, 75mm x 45m 9810080K | Cromwell Tools

Avon

Duct Tape, Aluminium Foil, Silver, 75mm x 45m

SKU:

AVN9810080K

MPN:

9810080K

£13.49

Ex VAT

£16.19

Inc VAT

IN STOCK (50+)

    Product Details

    30 micron aluminium foil tape with liner and a high tack hot melt rubber adhesive. Conforms to BS 476 Part 6 Class 0 and Part 7 Category 1. For joining foil-faced insulation panels and metal ducting.
    Service temperature: -30°C to 85°C
    30 Micron


    Features and Benefits
    • Thickness: 0.03mm
    • Heat resistant
    • Water resistant
    • Flame retardant
    • Ideal for joining foil-faced insulation panels and metal ducting


    Notes
    • Images are for illustration purposes only


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Avon

    Colour

    Silver

    EAN

    5036140048515

    ECLASS Code

    23330207

    Length

    45m

    Material

    Aluminium Foil

    Tape Thickness

    0.03mm

    UNSPSC Code

    31201523

    Width

    75mm