£3.79
Ex VAT
£4.55
Inc VAT
Product Details
Product Specification
Product Documents
Self-adhesive plasterboard fibreglass tape for fast application with a strong bond. Won't tear, stretch, shrink or bubble, and helps prevent cracks in plaster finishes.
Attribute | Value |
---|---|
Brand | Avon |
Colour | White |
EAN | 5036140327450 |
ECLASS Code | 23330207 |
Length | 90m |
Material | Fibreglass |
Tape Thickness | 0.13mm |
UNSPSC Code | 31201523 |
Width | 50mm |