£6.99
Ex VAT
£8.39
Inc VAT
Product Details
Product Specification
Extremely durable waterproof cloth tape with a pressure sensitive adhesive - providing excellent tack and adhesion.
Features and Benefits
• Highly resistant to the elements with a service temperature range of -20° to 80°C
• Flexible and highly conformable - provides excellent initial tack & ultimate adhesion
• Despite its strength, this tape is easy to unwind and tear by hand and will peel off after short term use
Typical Applications
• Duct Sealing
• Fixing wires & cables
• General purpose applications that require high strength & performance
Attribute | Value |
---|---|
Adhesive Material | Acrylic |
Brand | Scapa |
Breaking Load | 48N.cm |
Colour | Black |
ECLASS Code | 23330207 |
Length | 50m |
Material | Polyethylene Coated Cloth |
Maximum Operating Temperature | 80°C |
MFR Part No. | 114385 |
Minimum Operating Temperature | -20°C |
Tape Thickness | 0.26mm |
UNSPSC Code | 31201523 |
Width | 38mm |