£7.99
Ex VAT
£9.59
Inc VAT
6 Variations Available
Product Details
Product Specification
Ultra tough cloth tape made from 3 layers: a double thick adhesive layer, a strong reinforced backing and a tough all-weather shell. The double thick adhesive is a high quality adhesive that will allow the tape to stick to rough, porous and imperfect surfaces. The strong reinforced backing has a high fibre count cloth backing that gives high strength, but can be ripped easily by hand. The tough all weather shell provides a tighter barrier against moisture and it has higher UV qualities than other cloth tapes on the market today.
Gorilla Tape strikes a delicate balance between strength and usability, providing the maximum amount of sticking power without sacrificing ease of use.
Features and Benefits
• 3-layered protection for class-leading durability and protection
• Excellent UV protection & weatherproofing
• Incredibly high strength
Typical Applications
• Suitable for contractors and DIYers, as well as sports enthusiasts and outdoor adventurers
• A tough and portable tape to repair, patch or hold equipment while building and remodelling, landscaping, hunting, fishing, hiking, camping, boating, surfing or bicycling.
Attribute | Value |
---|---|
Adhesive Material | Polymer |
Brand | Gorilla |
Colour | Black |
EAN | 5704947000165 |
ECLASS Code | 23330207 |
Length | 11m |
Material | Polyethylene Coated Cloth |
Maximum Operating Temperature | 49°C |
MFR Part No. | 3044001 |
Minimum Operating Temperature | 0°C |
UNSPSC Code | 31201523 |
Width | 48mm |