£4.79
Ex VAT
£5.75
Inc VAT
Product Details
Product Specification
Product Documents
Premium high grade cloth duct tape with specially formulated all weather 'vertical hold' adhesive that will bond and hold in extreme cold weather conditions. For the ultimate bond on most surfaces in fixing and binding applications whether inside or outdoors.
Features and Benefits
• PE Coated Cloth
• Working temperature: -10°C to 60°C
• Ideal for use indoors or outdoors
• Size (WxL): 50mm x 50m
• Heat Resistance to 60ºC
• Available colours: Black, Silver, White, Red or Blue
Attribute | Value |
---|---|
Adhesive Material | Rubber |
Brand | Avon |
Colour | Red |
EAN | 5036140392335 |
ECLASS Code | 23330207 |
Length | 50m |
Material | Polyethylene Coated Cloth |
Maximum Operating Temperature | 60°C |
Minimum Operating Temperature | -10°C |
Tape Thickness | 0.17mm |
UNSPSC Code | 31201523 |
Width | 50mm |