£5.79
Ex VAT
£6.95
Inc VAT
4 Variations Available
Product Details
Product Specification
Product Documents
Strong PVC builder's tape with versatile adhesive, ideal for jointing all PVC and polythene sheets and membranes, protecting door and window frames during plastering and painting and can also be useful for sealing bags and pallet wrappings.
All prices are per roll
Attribute | Value |
---|---|
Brand | Avon |
Colour | Black |
EAN | 5036140327436 |
ECLASS Code | 23330207 |
Length | 33m |
Material | PVC |
Tape Thickness | 0.13mm |
UNSPSC Code | 31201523 |
Width | 75mm |