£9.99
Ex VAT
£11.99
Inc VAT
Product Details
Product Specification
Product Documents
Multi-purpose high-strength adhesive tape for emergency repairs. It is ideal for temporarily repairing, reinforcing, fixing, sealing or protecting parts. The product adheres to any dry, oil- and dust-free surface and exhibits 100% water resistance and temperature resistance up to 70°C. It is suitable for indoor and outdoor applications.
Size: 50mm x 25m.
Benefits:
• Multi-purpose adhesive tape
• Suitable for indoor and outdoor applications
• 100% water-resistant
• Temperature-resistant up to 70°C
• Emergency stop for leakages in pipes up to 4 bar pressure
Body Repair - Bonding: high-strength adhesive tape, 100% water-resistant, temperature-resistant up to 70°C.
Technical Data:
• Product base: synthetic rubber
• Colour: grey
Attribute | Value |
---|---|
Adhesive Material | Rubber |
Brand | Teroson |
Breaking Load | 42N.cm |
Colour | Silver |
EAN | 5010266408019 |
ECLASS Code | 23330207 |
Length | 25m |
Material | Rubber |
Maximum Operating Temperature | 70°C |
MFR Part No. | 801959 |
Tape Thickness | 0.23mm |
UNSPSC Code | 31201523 |
Width | 50mm |