£419.00
Ex VAT
£502.80
Inc VAT
Product Details
Product Specification
3M™ Dual Lock™ Reclosable Fastener SJ3560 has a clear acrylic adhesive on the back of a clear polypropylene reclosable fastener with 40 stems / cm² and 5.8 mm engaged thickness. Our reclosable fastener has a closure life of 1000 times before losing 50% of its original tensile strength.
-Clear fastener with mushroom shaped stems backed with a clear, acrylic pressure sensitive adhesive
-Type 250 mates to Type 170, 250 or 400
-Five times the tensile strength of typical hook-and-loop fasteners
-Opens and closes 1000 times before losing 50% of its original tensile strength
-Stems snap in place to ensure fastener is engaged
-Designed to bond to metals, glass and high surface energy plastics
Attribute | Value |
---|---|
Brand | 3M |
Colour | Clear |
EAN | 0212008628289 |
ECLASS Code | 23330207 |
Length | 45m |
Material | Acrylic |
MFR Part No. | 7000001960 |
Tape Thickness | 5.8mm |
UNSPSC Code | 31201523 |
Width | 25mm |