£39.49
Ex VAT
£47.39
Inc VAT
11 Variations Available
Product Details
Product Specification
This duct tape is designed with high tack adhesives and easy to tear properties.
Features and Benefits
• These tapes have waterproof backing, making it easy to tear
• Available in a wide range of sizes, to meet your specific needs
• Good conformability
Attribute | Value |
---|---|
Adhesive Material | Rubber |
Brand | 3M |
Breaking Load | 78N.cm |
Colour | Black |
EAN | 4046719648221 |
ECLASS Code | 23330207 |
Elongation | 6% |
Length | 50m |
Material | Cloth |
Maximum Operating Temperature | 70°C |
MFR Part No. | 7000111462 |
Series | Y-389 |
Tape Thickness | 0.26mm |
UNSPSC Code | 31201523 |
Width | 75mm |