The Temflex 1500 tape is a general-purpose PVC insulation tape. A good quality electrical tape, can be utilised for all manner of indoor and outdoor applications, and is available in 10 different colours.
Features and Benefits
• High quality - No residue when applied under normal conditions and removed up to 6 weeks later
• Offers excellent resistance to abrasion, acid, alkalis and varying weather conditions - including harsh sunlight
• Maintains a high level of performance in ambient temperatures up to 90°C
• Available in a variety of colours to suit your needs
Typical Applications
• Electrical maintenance and repair
Standards
• IEC 60454-3-1-5/F-PVCP/90
• VDE Marks Licence
Notes
• Thickness: 0.15mm
• Elongation: 170%
• Tape thickness 0.15mm
• Adhesion to steel: 1.8 N/10 mm