noscript23 Scotch EPR Amalgamating Tapes | Cromwell Tools

3M

23 Scotch EPR Amalgamating Tapes

4 Variations

Scotch EPR Amalgamating tapes are non-vulcanising and shelf-stable with excellent electrical properties. Can be stretched up to 100% to give void-free, moisture-resistant insulation. Up to 90°C continuous operating temperatures and 130°C emergency overload temperature.

Features and Benefits
• Features a unique polyester liner that will not stick when unwinding
• Stretch up to 100% for void-free, moisture-resistant insulation
• Non-vulcanising, shelf stable
• Highly conformable, self-amalgamating EPR (Ethylene Propylene Rubber) based tape
• Classic black colour to match the majority of cables and cords

Typical Applications
• Low or high voltage applications and joints up to 69 kV
• For moisture sealing electrical connections

Standards
• ASTM

Technical Information
• Breaking load: 140 N.cm
• Temperature range: 90 to 130°C