£2.89
Ex VAT
£3.47
Inc VAT
4 Variations Available
Product Details
Product Specification
Product Documents
Electrical lead free self-extinguishing plasticised PVC tape, 0.13mm thick, suitable for primary electrical insulation where a recognised specification or international standard exists. Rolls available in various colours and widths.
Features and Benefits
• Good resistance to abrasion, corrosion and moisture for durability
• High dielectric strength and good mechanical protection
• Outstanding conformability for flexibility in applications
• Available in a variety of colours and sizes to suit your needs
Typical Applications
• Primary electrical insulation
• Harnessing
• Protection for low and medium voltage cable splices
• Colour coding
Standards
• BS 3924
• European Directive 2011/65/EC (RoHS 2)
• Commission Delegated Directive (EU) 2015/863 (RoHS 3)
• IEC 60454-3-1
• UL 510A
Technical Information
• Elongation: 180%
• Temoerature range: -10 to 90°C
Attribute | Value |
---|---|
Brand | Scapa |
Colour | Black |
ECLASS Code | 27149102 |
Length | 33m |
Material | PVC |
MFR Part No. | 103156 |
Pack Quantity | 1 |
Resistance Features | Abrasion Resistant Corrosion Resistant Moisture Resistant |
Series | 2702 |
Tape Thickness | 0.13mm |
UNSPSC Code | 31201502 |
Width | 50mm |