£2.66
Ex VAT
£3.19
Inc VAT
3 Variations Available
Product Details
Product Specification
Electrical lead free self-extinguishing plasticised PVC tape, 0.13mm thick, suitable for primary electrical insulation where a recognised specification or international standard is required. Conforms to BS3924.
Attribute | Value |
---|---|
Brand | Scapa |
Breaking Load | 25N.cm |
Colour | Green |
ECLASS Code | 27149102 |
Elongation | 180% |
Length | 33m |
Material | PVC |
Pack Quantity | 1 |
Resistance Features | Flame Retardant |
Series | 2702 |
Tape Thickness | 0.13mm |
UNSPSC Code | 31201502 |
Width | 75mm |