Advance

AT7 Electrical Tape, PVC, Black, 75mm x 20m, Pack of 1

SKU:

ADT9860010K

MPN:

165483

£5.49

Ex VAT

£6.59

Inc VAT

IN STOCK (50+)

    Product Details

    High-quality PVC insulation tape from Advance. Flame retardant and self-extinguishing - safe to use on electrical cables, UV-resistant. Wide range of colours - suitable for colour-coding.


    Features and Benefits
    • Flame retardant
    • Self-extinguishing
    • Easy tear
    • Highly flexible
    • Easily conformable to awkward shapes
    • Water resistant
    • Excellent abrasion resistance
    • UV resistant
    • Non-corrosive adhesive


    Notes
    • Thickness: 0.13mm
    • Adhesion to steel: 2.4N/cm
    • Breaking load: 26 N/cm
    • Elongation: 180%
    • Service temp: -5°C to +70°C


    Standards Met
    • BS EN 60454


    Product Documents
    Product Specification
    Attribute
    Value

    Application Temperature Range

    0 to +40°C

    Brand

    Advance

    Breaking Load

    26N.cm

    Colour

    Black

    EAN

    5017374165483

    ECLASS Code

    27149102

    Elongation

    180%

    Length

    20m

    Material

    PVC

    MFR Part No.

    165483

    Pack Quantity

    1

    Resistance Features

    Abrasion Resistant Flame Retardant UV Resistant Water Resistant

    Series

    AT7

    Tape Thickness

    0.13mm

    UNSPSC Code

    31201502

    Voltage Rating

    8kV

    Width

    75mm