£4.19
Ex VAT
£5.03
Inc VAT
Product Details
Product Specification
Product Documents
This tape is a polyisobutylene-based self amalgamating electrical tape which is designed to up to withstand 17kV. It is resistant to a wide range of chemicals, alkalis and temperature variations, making the tape highly versatile. The tape excels in marine-based work or in large scale media satellite dish cabling. The thin film backing can be stripped off cleanly and easily.
With an impressive elongation of 600%, a breaking load of 20 N.cm and a service temperature of -30 to 100°C, the ape is extremely robust.
Features and Benefits
• Easy to unwind
• Extremely flexible
• Excellent ability to cling to difficult shapes and contours
• Water, UV and ozone resistant
Typical Applications
• Marine-based work
• Satellite dish cabling
• Ideal for use in variable temperature and difficult conditions
Standards
• BT Cert - M128 Part No: 071309
Attribute | Value |
---|---|
Application Temperature Range | 0 to +40°C |
Brand | Advance |
Breaking Load | 20N.cm |
Colour | Black |
ECLASS Code | 27149102 |
Elongation | 600% |
Length | 10m |
Material | Polyisobutylene |
MFR Part No. | 131563 |
Pack Quantity | 1 |
Resistance Features | UV Resistant Water Resistant |
Series | AT87 |
Tape Thickness | 0.5mm |
UNSPSC Code | 31201502 |
Voltage Rating | 17kV |
Width | 19mm |