£6.79
Ex VAT
£8.15
Inc VAT
Product Details
Product Specification
This 3M electrical insulated polyester film tape offers solvent resistant and excellent flagging and is ideal for use with automated equipment.
Features and Benefits
• Polyester film tape that features thermosetting and rubber adhesive, making it an excellent adherence
• This high temperature tape is designed to have excellent resistance to chemicals, moisture, and solvents
• Has excellent shelf life
Applications
• Can be used on automated equipment
Standards
• UL Recognized flame retardant
• UL Recognized Class 130°C/CSA
Notes
• Elongation: 100%
• Tape thickness: 0.064mm
Attribute | Value |
---|---|
Brand | 3M |
Colour | Yellow |
EAN | 4054596154803 |
ECLASS Code | 27149102 |
Elongation | 100% |
Length | 66m |
Material | Polyester |
MFR Part No. | 7100091689 |
Pack Quantity | 1 |
Resistance Features | Flame Retardant |
Series | Scotch® 1350 |
Tape Thickness | 0.064mm |
UNSPSC Code | 31201502 |
Voltage Rating | 5500V |
Width | 19mm |