noscriptAvon Electrical Tape, PVC, Assorted, 19mm x 33m, Pack of 8 9868920K | Cromwell Tools

Avon

Electrical Tape, PVC, Assorted, 19mm x 33m, Pack of 8

SKU:

AVN9868920K

MPN:

9868920K

£14.39

Ex VAT

£17.27

Inc VAT

OUT OF STOCK

    Product Details

    Extremely flexible PVC electrical tape with a great adhesion to most surfaces. Perfect for wire and cable insulation, bundling and reinforcing. Supplied as a pack of 8 with assorted colours supplied for colour-coding cables. Highly flame retardant.


    Features and Benefits
    • Abrasion resistant
    • Flame retardant
    • Extremely flexible
    • Ideal for colour coding cables


    Standards
    • BS EN 60454-3-1/Type 2


    Technical Information
    • Thickness: 0.13mm (5mil)
    • Adhesion: 0.47kg/25mm. (16.5oz/1")
    • Tensile strength: 5.2kg/25mm (11.5lb/1")
    • Service temperature range: -5 to 80°C
    • Elongation: 150%
    • Breaking load: 26 N.cm
    • Breakdown voltage: 5.5kV
    • Insulation class: 80°C


    Product Documents
    Product Specification
    Attribute
    Value

    Application Temperature Range

    0 to 40°C

    Brand

    Avon

    Breaking Load

    26N.cm

    Colour

    Black Blue Brown Green/Yellow Grey Red White Yellow

    EAN

    5036140242906

    ECLASS Code

    27149102

    Elongation

    150%

    Length

    33m

    Material

    PVC

    Pack Quantity

    8

    Resistance Features

    Abrasion Resistant

    Tape Thickness

    0.13mm

    UNSPSC Code

    31201502

    Width

    19mm