£18.49
Ex VAT
£22.19
Inc VAT
Product Details
Product Specification
Product Documents
This PVC (Polyvinyl Chloride) electrical tape is botj flame retardant and weather-resistant. Suitable for use at not more than 600V and not more than 80°C (176°F).
It also boasts a high dielectric strength, and provides excellent mechanical
protection with minimum bulk.
Features and Benefits
• Flame retardant and conformable for excellent durability
• High level of resistance against abrasion, moisture, alkalies, acid, copper corrosion
and varying weather conditions (including UV)
• Mechanical protection of wires
Typical Applications
• Can be used as a protective jacketing for high voltage cable splices and repairs
• Can be used for harnessing wires and cables
• Outdoor and indoor wiring applications
• Above or below grade applications
Standards
• UL 510
Technical Information
• Elongation: 250%
• Breaking load: 27 N.cm
• Tape thickness: 0.177
Attribute | Value |
---|---|
Application Temperature Range | 0 to +38°C |
Brand | 3M |
Breaking Load | 27N.cm |
Colour | Black |
EAN | 0540071013337 |
ECLASS Code | 27149102 |
Elongation | 250% |
Length | 33m |
Material | PVC |
MFR Part No. | 7000057497 |
Pack Quantity | 1 |
Resistance Features | Abrasion Resistant Flame Retardant Water Resistant |
Series | 33 Scotch® |
Tape Thickness | 0.177mm |
UNSPSC Code | 31201502 |
Voltage Rating | 800V/mil |
Width | 19mm |