£1.59
Ex VAT
£1.91
Inc VAT
Product Details
Product Specification
Product Documents
This flame retardant PVC insulation tape is self-extinguishing, making it particularly suitable for all electrical work, such as insulation and component construction. It works well at temperatures of up to 40°C.
Features and Benefits
• Self-extinguishing, flame retardant tape
• Works up to 40°C
• Excellent adhesion
Typical Applications
• Bundling
• Aerial rigging
• Loom harnessing
Attribute | Value |
---|---|
Application Temperature Range | 40°C |
Brand | (Unbranded) |
Colour | Black |
ECLASS Code | 27149102 |
Length | 33m |
Material | PVC |
MFR Part No. | 00701AVBD |
Pack Quantity | 1 |
Resistance Features | Flame Retardant |
Tape Thickness | 0.15mm |
UNSPSC Code | 31201502 |
Width | 25mm |