£22.49
Ex VAT
£26.99
Inc VAT
Product Details
Product Specification
Product Documents
This Scotch ® Self-Fusing Silicone Rubber Electrical Tape provides excellent track and is arc resistant.
Features and Benefits
• Thick and arc track resistant tape
• Made from silicone rubber backing making it highly comfortable
• With stands temperature of up to 180°C
Typical Applications
• Electrical maintenance and repair
Standards
• RoHS 2011/65/EU Compliant
Notes
• Elongation: 450%
• Tape thickness: 0.3mm
Attribute | Value |
---|---|
Brand | 3M |
Colour | Blue Grey |
EAN | 0511285726153 |
ECLASS Code | 27149102 |
Elongation | 450% |
Length | 9.1m |
Material | Synthetic Rubber |
MFR Part No. | 7000006225 |
Pack Quantity | 1 |
Resistance Features | Heat Resistant |
Series | Scotch® 70 |
Tape Thickness | 0.3mm |
UNSPSC Code | 31201502 |
Voltage Rating | 34kV/mm |
Width | 25mm |