£0.99
Ex VAT
£1.19
Inc VAT
9 Variations Available
Product Details
Product Specification
Product Documents
Protect, insulate and identify electrical cables and wires with the economical 3M™ Temflex™ 155 General Use Vinyl Electrical Tape. The 165 range harnesses and encases low-voltage wires with the guarantee of safe electrical insulation. The tape is specifically designed to withstand ambient indoor temperatures (up to 60°C), and is made using 100% solvent-free manufacturing to directly lower emissions. The range boasts a huge selection of colours to reflect the electrical wire key system.
Features and Benefits
• Huge range of colours to meet the electrical key system
• Ideal for general purpose to insulate and protect low-voltage wires in specifically ambient indoor environments
• Provides good mechanical protection with minimum bulk
Typical Applications
• Electrical maintenance and repair
Standards
• CSA tested; CSA-C22.2 No.197 "PVC Insulating Tape"
• EC60454-3-1 tested; Temperature Type 1: IEC 60454-3-1-1/F-PVC P60
• UL510 tested, self-certified
• RoHS2015/863/EU Compliant
Notes
• Elongation: 150%
• Tape thickness: 0.13mm
• Breaing load: 20 N.cm
Attribute | Value |
---|---|
Application Temperature Range | 0 to 60°C |
Brand | 3M |
Breaking Load | 20N.cm |
Colour | Blue |
EAN | 4054596606500 |
ECLASS Code | 27149102 |
Elongation | 150% |
Length | 20m |
Material | Vinyl |
MFR Part No. | 7100184745 |
Pack Quantity | 1 |
Resistance Features | Flame Retardant |
Series | Temflex 155 |
Tape Thickness | 0.13mm |
UNSPSC Code | 31201502 |
Voltage Rating | 40kV/mm |
Width | 19mm |