£0.89
Ex VAT
£1.07
Inc VAT
12 Variations Available
Product Details
Product Specification
Product Documents
Protect, insulate and identify electrical cables and wires with the 3M™ Temflex™ 165 General Use Vinyl Electrical Tape. The 165 range harnesses and encases low-voltage wires with the guarantee of safe electrical insulation. The tape is specifically designed to withstand temperatures from 0°C to 90°C in any moderate indoor space as well as weather-protected outdoor areas, for versatility and reliability. The range boasts a huge selection of colours to meet the needs of all electrical wire keys.
Features and Benefits
• Huge range of colours to meet the electrical key system
• Ideal for general purpose to insulate and protect low-voltage 600V wires
• Available in a wide variety of colours to allow you to code your wires
Typical Applications
• Suitable for indoor use as well as weather protected outdoor areas
Standards
• VDE Certified
• UL 510 Listed
• IEC 60454-3-1-5/F-PVCP/90
• RoHS2015/863/EU Compliant
Notes
• Elongation: 200%
• Tape thickness: 0.15mm
• Breaking load: 23 N.cm
Attribute | Value |
---|---|
Application Temperature Range | 0 to 90°C |
Brand | 3M |
Breaking Load | 23N.cm |
Colour | Brown |
EAN | 4054596613539 |
ECLASS Code | 27149102 |
Elongation | 200% |
Length | 10m |
Material | Vinyl |
MFR Part No. | 7100184725 |
Pack Quantity | 1 |
Resistance Features | Flame Retardant |
Series | Temflex 165 |
Tape Thickness | 0.15mm |
UNSPSC Code | 31201502 |
Voltage Rating | 40kV/mm |
Width | 15mm |