£2.19
Ex VAT
£2.63
Inc VAT
Product Details
Product Specification
Product Documents
Protect, insulate and identify electrical cables and wires with the 3M™ Temflex™ 175 General Use Vinyl Electrical Tape. The 175 range harnesses and gives a protective jacket for high-voltage cable splices and repairs. The thick tape is specifically designed to encase for residential and commercial environments either inside or in weather-protected outside areas. With the ability to perform in cold temperatures of down to -10°C and shield against moisture, alkalis, acids and copper corrosion, this tape is a guaranteed safeguard for you're wires and cables.
Features and Benefits
• Ideal for general purpose to insulate and protect high-voltage wires and cable splices
• Suitable for indoor use as well as weather protected outdoor areas, withstanding temperatures of -10°C to 90°C
• Thicker than other Temflex™ ranges for optimal protection and insulation in colder climates
Typical Applications
• Electrical maintenance and repair
Standards
• CSA certified; CSA-C22.2 No.197 "PVC Insulating Tape," File LR 48769, Class 9052-02
• UL 510 Listed
• IEC 60454-3-1-6/F-PCP/90
• RoHS2015/863/EU Compliant
Notes
• Elongation: 200%
• Tape thickness: 0.18mm
• Breaking load: 27 N.cm
Attribute | Value |
---|---|
Application Temperature Range | -10 to 90°C |
Brand | 3M |
Breaking Load | 27N.cm |
Colour | Black |
EAN | 4054596843899 |
ECLASS Code | 27149102 |
Elongation | 200% |
Length | 20m |
Material | Vinyl |
MFR Part No. | 7100237741 |
Pack Quantity | 1 |
Resistance Features | Chemical Resistant Corrosion Resistant Flame Retardant Temperature Resistant Water Resistant |
Series | Temflex 175 |
Tape Thickness | 0.18mm |
UNSPSC Code | 31201502 |
Voltage Rating | 40kV/mm |
Width | 19mm |