£6.79
Ex VAT
£8.15
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
The original 2 part polyester wood filler. Used and trusted by millions of professionals around the globe.
Features and Benefits
• Durable, long lasting and shatterproof
• Can be drilled, screwed, sanded or planed
• Can be easily painted on once cured
• Flexes with the natural movement of the wood
Typical Applications
• Interior and exterior use
Attribute | Value |
---|---|
Brand | Everbuild |
Compatible Materials | Wood |
Drying / Bonding Time | 30min. |
EAN | 5029347608194 |
ECLASS Code | 30140101 |
MFR Part No. | 2PLITE05 |
Pack Size | 500g |
Product Type | Wood Filler |
UNSPSC Code | 31201601 |