£14.49
Ex VAT
£17.39
Inc VAT
Hazardous -Only shipped to domestic destinations accessible by road. Delivery could be extended by 48-72 hours to ensure safe transportation.find out more
4 Variations Available
Product Details
Product Specification
Product Documents
Discover LeakSeal® Flexible Rubber Coating spray - the go-to solution for sealing gaps and cracks up to 1/4in. Designed for easy use, this rubberised utility coating creates a robust barrier against water, air, and moisture, providing a weatherproof seal.
Features and Benefits
• Provides a water-tight, flexible seal that prevents moisture penetration and corrosion
• Dries to a semi-smooth finish - will not sag or drip
• Can be top-coated with latex or oil-based paints
Typical Applications
• Designed to fill and seal leaks and cracks on metal, aluminium, galvanised metal, PVC, concrete, masonry, asphalt/bituminous roofing materials, vinyl siding, fibreglass, and more
Attribute | Value |
---|---|
Brand | Rust-oleum |
Compatible Materials | Asphalt Bituminous Roofing Materials Concrete Fibreglass Masonry Metal PVC Vinyl |
Drying / Bonding Time | 15-30min. |
EAN | 8715743020414 |
ECLASS Code | 30140101 |
MFR Part No. | 3410 |
Pack Size | Single |
Product Type | Spray |
UNSPSC Code | 31201601 |