£41.79
Ex VAT
£50.15
Inc VAT
Product Details
Product Specification
Product Documents
Rebuilding and repairing worn metal parts with temperature up to 190°C.
Shear/compressive strength: 20N/mm²/90N/mm².
Fixture time: 150min.
Max. temperature -20°C to +190°C.
Comments: rebuilding and repairing worn metal parts in high operating temperature applications.1:1 mix.
Attribute | Value |
---|---|
Brand | Loctite |
ECLASS Code | 30140101 |
MFR Part No. | 195826 |
Product Type | Metal Set Hta |
UNSPSC Code | 31201601 |