Loctite

5070 EMERGENCY PIPE REPAIR KIT

SKU:

LOC7256142K

MPN:

255861

£83.49

Ex VAT

£100.19

Inc VAT

OUT OF STOCK

    Product Details

    Polyurethane bandage and 3463 epoxy repair putty.
    Kit contains: protective gloves, 3463 metal Magic Stick and urethane-impregnated GRP tape (50mm wide x 1.8m).


    Shear/compressive strength: 18.6N/mm².
    Fixture time: 4min.
    Max. temperature -30°C to +120°C.
    Comments: pipe repair bandage system.


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Loctite

    ECLASS Code

    30140101

    MFR Part No.

    255861

    Product Type

    Emergency Pipe Repair Kit

    UNSPSC Code

    31201601