£5.49
Ex VAT
£6.59
Inc VAT
Hazardous -Only shipped to domestic destinations accessible by road. Delivery could be extended by 48-72 hours to ensure safe transportation.find out more
Product Details
Product Specification
Product Documents
Expanding foam that is based on a moisture curing polyurethane prepolymer.
Features and Benefits
• Quick, economic and easy to apply
• Improves draught and heat insulation, fills irregular gaps, fixes framework and deadens sound with ease
• Can be cut, sawn, plastered and sealed over once cured
Typical Applications
• 750ml gun grade canister which can be used with a standard gun foam applicator
Standards
• Conforms to DIN4102 Class B3 (Foam rating for products with no fire resistant additives or properties)
Attribute | Value |
---|---|
Brand | Bond It |
Compatible Materials | Masonry Plaster Wood |
Drying / Bonding Time | 12-16min. |
EAN | 5060021361912 |
ECLASS Code | 30140101 |
MFR Part No. | BDFIXG750 |
Pack Size | 750ml |
Product Type | Expanding Foam |
UNSPSC Code | 31201601 |