noscriptEverbuild Firefoam B2 Gun Grade 750ml 488718 | Cromwell Tools

Everbuild

Firefoam B2 Gun Grade 750ml

SKU:

EVB7163226M

MPN:

488718

£9.29

Ex VAT

£11.15

Inc VAT

IN STOCK (50+)

    Product Details

    Firefoam B2 Gungrade is a quick setting fire rated, one part polyurethane foam designed for application by any standard foam applicator gun. Fire resistant for up to 2 hours in certain joint configurations. It expands on application to up to 50 times the can contents and meets the requirements of the test criteria for BS476 Part 20.  FOR PROFESSIONAL USE ONLY.


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Everbuild

    Compatible Materials

    Wood

    EAN

    5029347600464

    ECLASS Code

    30140101

    MFR Part No.

    B2FIREGUN

    Pack Size

    750ml

    Product Type

    Firefoam

    UNSPSC Code

    31201601