£8.49
Ex VAT
£10.19
Inc VAT
Product Details
Product Specification
Product Documents
Firefoam B2 Handheld is a quick setting fire rated, one part polyurethane foam in a ready to use hand held canister. Fire resistant for up to 2 hours in certain joint configurations. It expands on application to up to 50 times the can contents and meets the requirements of the test criteria for BS 476 Part 20.
Attribute | Value |
---|---|
Brand | Everbuild |
Compatible Materials | Concrete Masonry Plaster |
Drying / Bonding Time | 20+min. |
EAN | 5029347600471 |
ECLASS Code | 30140101 |
MFR Part No. | B2FIREHAND |
Pack Size | 750ml |
Product Type | Firefoam |
UNSPSC Code | 31201601 |