£9.19
Ex VAT
£11.03
Inc VAT
Hazardous -Only shipped to domestic destinations accessible by road. Delivery could be extended by 48-72 hours to ensure safe transportation.find out more
Product Details
Product Specification
Product Documents
Using new foam technology, No Waste Foam is the first hand held foam that allows part used cans to be saved and used again.
Features and Benefits
• Has a long shelf life of 24 months, compared with 12 months for conventional foams
• Its unique safety valve will not clog or leak, guaranteed to work every time
Attribute | Value |
---|---|
Brand | Everbuild |
Compatible Materials | Concrete Masonry Plaster |
Drying / Bonding Time | 20+min. |
EAN | 5029347602383 |
ECLASS Code | 30140101 |
MFR Part No. | NOWASTEHH |
Pack Size | 750ml |
Product Type | Expanding Foam |
UNSPSC Code | 31201601 |