£6.29
Ex VAT
£7.55
Inc VAT
2 Variations Available
Product Details
Product Specification
Multi-Purpose Polyfilla® mixes to a smooth and creamy consistency. Special binders give adhesion which is guaranteed.
Features and Benefits
• Versatile filler; ideal versatile filler suitable for a variety of jobs
• Shrink resistant
• Crack resistant
• Drillable
• Fills up to 10mm
Typical Applications
• Indoor use
Notes
• Available in original powder or ready mixed
Attribute | Value |
---|---|
Brand | Polycell |
Compatible Materials | Masonry Plaster Wood |
Drying / Bonding Time | 2min. |
EAN | 5010567018016 |
ECLASS Code | 30140101 |
MFR Part No. | 5084941 |
Pack Size | 1kg |
Product Type | Decorator's Filler |
UNSPSC Code | 31201601 |