£8.19
Ex VAT
£9.83
Inc VAT
Product Details
Product Specification
AT9 is a PVC tape coated with a clear, cross-linked solvent based rubber-resin adhesive, designed to efficiently seal duct joints in heating and air conditioning systems.
Features and Benefits
• Very high adhesion level
• Flame retardant
• Self-extinguishing
• Conformable
• Water and UV Resistant
• Abrasion Resistant
• Non-corrosive adhesive
Applications
• Joining and sealing ducting
Attribute | Value |
---|---|
Adhesive Material | Rubber Resin |
Brand | Advance |
Breaking Load | 26N.cm |
Colour | Silver |
ECLASS Code | 23330207 |
Elongation | 180% |
Length | 33m |
Material | PVC |
Maximum Operating Temperature | 70°C |
MFR Part No. | 110391 |
Minimum Operating Temperature | 0°C |
Tape Thickness | 0.13mm |
UNSPSC Code | 31201523 |
Width | 50mm |