noscriptEinhell 18V Caulking Gun 4522250 | Cromwell Tools

Einhell

18V Caulking Gun

SKU:

PRO2809680E

MPN:

4522250

£76.49

Ex VAT

£91.79

Inc VAT

IN STOCK (1)

    Product Details

    The 18V Caulking Gun offers a dispensing force of up to 2000 N, ideal for handling various materials. Being cordless, it provides precision control with adjustable speed settings and a no-drip reversing mechanism. Perfect for both professional and DIY applications.


    Features and Benefits
    • Cordless design for 310 ml cartridges
    • LED light for optimal visibility
    • Slimline design with ergonomic Softgrip
    • Battery and charger sold separately


    Product Specification
    Attribute
    Value

    Brand

    Einhell

    EAN

    4006825661187

    ECLASS Code

    23079000

    MFR Part No.

    4522250

    UNSPSC Code

    27112600