£689.00
Ex VAT
£826.80
Inc VAT
Product Details
Product Specification
CPN000053292
This cutting jig is accurate, robust and simplifies the production of perfectly matching 45° scarf joints on all gland packing. Suitable for gland packing sections of 3mm to 20mm, and ring inside diameters of 10mm to 140mm. Made from strong aluminum-alloy extrusions. Contains two precision scales: one for packing section, the other for inside diameter of ring and a knife to cut the toughest synthetic yarn gland packing.
Attribute | Value |
---|---|
Brand | James Walker |
ECLASS Code | 23079000 |
Material | Aluminium Alloy |
MFR Part No. | CPN000053292 |
To Suit | Gland packing sections of 3mm to 20mm |
Type | Ring Cutter |
UNSPSC Code | 27112600 |