£184.00
Ex VAT
£220.80
Inc VAT
Product Details
Product Specification
This 3M™ Flex Pack Applicator Gun is ideal for dispensing material application or any sealing that would be required.
Features and Benefits
• Designed to be easy to use
• Great for dispensing single component products that are in 310ml and smaller flex packs
• Designed for use with other 3M™ sachet products
Typical Applications
• Can be used on 3M™ Windshield Polyurethanes, Polyurethane Seam Sealers and MSP Seam Sealers in 310 ml or smaller flexible foil packages
Attribute | Value |
---|---|
Application | MSP Seam Sealers Polyurethane Seam Sealers Windshield Polyurethanes |
Brand | 3M |
ECLASS Code | 23079000 |
MFR Part No. | 7000041375 |
UNSPSC Code | 27112600 |