£0.89
Ex VAT
£1.07
Inc VAT
200 Variations Available
Product Details
Product Specification
NBR70 Rubber 'O' Rings offer superior sealing in various applications, ensuring durability and preventing leaks. Crafted from high-quality rubber, these rings provide reliable performance, making them essential for plumbing, automotive, and industrial uses where effective sealing is crucial.
Features and Benefits
• Ultra versatile - they can be used as face to face gasket style seals or as shaft seals and allow both rotary and linear movement
• Incredibly durable, with a 70 Shore hardness and an operating temperature range of -30°C to +120°C
• Highly resistant to many chemicals, petroleum, diesel, LPG etc.
• Available in a range of sizes and materials to suit your requirements
Typical Applications
• Used in engines and gearboxes, also found in anything from shower heads to an aircraft, garden hoses and pumps etc.
Standards
• BS1806
Attribute | Value |
---|---|
Brand | Supaseal |
BS Number | BS006NBR70 |
Cross Section | 1/16in. |
Diameter | 1/8in. |
ECLASS Code | 23070601 |
Hardness | 70 Shore 'A' |
Material | Nitrile Rubber (NBR) |
MFR Part No. | BS006NBR70 |
Operating Temperature Range | -30 to 120° |
Package Quantity | 1 |
Resistance Features | Alcohols Hydraulic fluids Petroleum-based oils and fuels Silicone greases Water |
Standards Met | BS1806 |
UNSPSC Code | 31411900 |