Supaseal

BS210 Standard Imperial Nitrile O-Ring

SKU:

DTM7261210L

MPN:

BS210NBR70

£3.29

Ex VAT

£3.95

Inc VAT

IN STOCK (2)

    Product Details

    NBR70 Rubber 'O' Rings offer superior sealing in various applications, ensuring durability and preventing leaks. Crafted from high-quality rubber, these rings provide reliable performance, making them essential for plumbing, automotive, and industrial uses where effective sealing is crucial.


    Features and Benefits
    • Ultra versatile - they can be used as face to face gasket style seals or as shaft seals and allow both rotary and linear movement
    • Incredibly durable, with a 70 Shore hardness and an operating temperature range of -30°C to +120°C
    • Highly resistant to many chemicals, petroleum, diesel, LPG etc.
    • Available in a range of sizes and materials to suit your requirements


    Typical Applications
    • Used in engines and gearboxes, also found in anything from shower heads to an aircraft, garden hoses and pumps etc.


    Standards
    • BS1806


    Product Specification
    Attribute
    Value

    Brand

    Supaseal

    BS Number

    BS210NBR70

    Cross Section

    1/8in.

    Diameter

    3/4in.

    ECLASS Code

    23070601

    Hardness

    70 Shore 'A'

    Material

    Nitrile Rubber (NBR)

    MFR Part No.

    BS210NBR70

    Operating Temperature Range

    -30 to 120°

    Package Quantity

    1

    Resistance Features

    Alcohols Hydraulic fluids Petroleum-based oils and fuels Silicone greases Water

    Standards Met

    BS1806

    UNSPSC Code

    31411900