noscriptCordbox 'O' Ring Splicing Kits | Cromwell Tools

Supaseal

Cordbox 'O' Ring Splicing Kits

2 Variations

A highly versatile and portable kit packed in a strong plastic case, containing all the necessary items for simple and fast on-the-spot production of any size static O-ring - required in sealing applications for maintenance or prototype use.
If further instant adhesive is required, we recommend the use of Loctite 406 Rapid cure adhesive for rubber.

Features and Benefits
• Each kit is supplied in a fitted and highly durable blow moulded case
• O-ring is ready for light mechanical duties after just 30 seconds

Contents
• Includes a cutting and gluing jig, retractable snap-off safety knife, 3m/10ft tape measure, one bottle of instant adhesive and all popular metric and inch sizes from 1.78 - 8mm in 2m lengths.

Notes
• Nitrile Rubber (NBR)
For most applications
Operating range -30°C to +120°C
• Viton Rubber
For high temperature applications and where greater tolerance to fuel oils is required
Operating range -20°C to +200°C