£2.49
Ex VAT
£2.99
Inc VAT
46 Variations Available
Product Details
Product Specification
The versatile and widely used static seal, the O-ring, is a flexible elastomer providing cost-effective and straightforward installation. With proper material selection, O-rings offer satisfactory longevity between maintenance checks. Available in a range of materials tailored to diverse sealing applications, these fully molded O-rings adhere to international size standards such as BS1806, BS4518, AS568, and ISO 3601. Their adaptability and compatibility make O-rings a reliable and efficient choice for creating seals, ensuring effective performance in various industries and applications.
Features and Benefits
• O-rings feature a standard compound with medium acrylonitrile content
• Exhibits good compression-set values for reliable performance
• Suitable for use with a diverse range of fluids, including hydraulic oils, vegetable oils, animal fats, acetylene, alcohols, water, air, and fuels
• Versatile compatibility makes them ideal for various applications
Attribute | Value |
---|---|
Brand | (Unbranded) |
BS Number | BS4518 |
ECLASS Code | 23070601 |
Hardness | 70 Shore |
Material | Nitrile |
MFR Part No. | RM0071-16NBR70 |
Operating Temperature Range | -30 to 120° |
Package Quantity | 100 |
Product Type | O-ring |
Resistance Features | Alcohols Hydraulic fluids Petroleum-based oils and fuels Silicone greases Water |
Standards Met | BS4518 |
UNSPSC Code | 31411900 |